ORSY® screws with half round head, assortment of 200
BLT-SET-ISO7380/2-(A2K)-1650TLG
Art.-no. 0964060
EAN 4045727159309
Register now and access more than 125,000 products
Assortment of 1650 pieces
- 100 screws with flattened half round head M4 x 6 / M4 x 8 / M4 x 10 / M4 x 12 / M4 x 16 mm
- 100 screws with flattened half round head M5 x 8 / M5 x 10 / M5 x 12 / M5 x 16 / M5 x 20 mm
- 100 screws with flattened half round head M6 x 10 / M6 x 12 / M6 x 16 / M6 x 20 mm
- 50 screws with flattened half round head M6 x 25 mm
- 50 screws with flattened half round head M8 x 10 / M8 x 12 / M8 x 16 mm
- 25 screws with flattened half round head M8 x 20 / M8 x 25 mm
Datasheets(X)
Material | Steel |
Property class | 010.9 |
Surface | Zinc plated |
Number of pieces in assortment/set | 1650 PCS |
Product weight (per item) | 7461.000 g |
SCR-ISO7380/2-010.9-HS2,5-(A2K)-M4X10
SCR-ISO7380/2-010.9-HS2,5-(A2K)-M4X12
SCR-ISO7380/2-010.9-HS2,5-(A2K)-M4X16
SCR-ISO7380/2-010.9-HS2,5-(A2K)-M4X6
SCR-ISO7380/2-010.9-HS2,5-(A2K)-M4X8
SCR-ISO7380/2-010.9-HS3-(A2K)-M5X10
SCR-ISO7380/2-010.9-HS3-(A2K)-M5X12
SCR-ISO7380/2-010.9-HS3-(A2K)-M5X16
SCR-ISO7380/2-010.9-HS3-(A2K)-M5X20
SCR-ISO7380/2-010.9-HS3-(A2K)-M5X8
SCR-ISO7380/2-010.9-HS4-(A2K)-M6X10
SCR-ISO7380/2-010.9-HS4-(A2K)-M6X12
SCR-ISO7380/2-010.9-HS4-(A2K)-M6X16
SCR-ISO7380/2-010.9-HS4-(A2K)-M6X20
SCR-ISO7380/2-010.9-HS4-(A2K)-M6X25
SCR-ISO7380/2-010.9-HS5-(A2K)-M8X10
SCR-ISO7380/2-010.9-HS5-(A2K)-M8X12
SCR-ISO7380/2-010.9-HS5-(A2K)-M8X16
SCR-ISO7380/2-010.9-HS5-(A2K)-M8X20
SCR-ISO7380/2-010.9-HS5-(A2K)-M8X25
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units