ORSY® hexagonal bolt with thread up to the head, assortment of 100
DIN 933 stainless steel A2 plain 430 pcs
SCR-HEX-SET-DIN933-A2-430PCS
Art.-no. 0964096
EAN 4011231881654
Register now and access more than 125,000 products
Assortment of 430 pieces
- 50 hexagonal bolts M6 x 10 / M6 x 16 / M6 x 20 / M6 x 25 mm
- 25 hexagonal bolts M6 x 30 mm
- 25 hexagonal bolts M8 x 16 / M8 x 20 / M8 x 25 mm
- 20 hexagonal bolts M8 x 30 / M8 x 40 mm
- 20 hexagonal bolts M10 x 20 / M10 x 25 mm
- 15 hexagonal bolts M10 x 30 / M10 x 35 mm
- 10 hexagonal bolts M10 x 40 / M10 x 50 mm
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | width across flats changed for M10, M12, M14 and M22).
Datasheets(X)
Standards | DIN 933 |
Material | Stainless steel |
Surface | Plain |
Thread type | Metric thread |
Number of pieces in assortment/set | 430 PCS |
Product weight (per item) | 5962.000 g |
SCR-HEX-DIN933-A2/70-WS17-M10X20
SCR-HEX-DIN933-A2/70-WS17-M10X25
SCR-HEX-DIN933-A2/70-WS17-M10X30
SCR-HEX-DIN933-A2/70-WS17-M10X35
SCR-HEX-DIN933-A2/70-WS17-M10X40
SCR-HEX-DIN933-A2/70-WS17-M10X50
SCR-HEX-ISO4017-A2/70-WS10-M6X10
SCR-HEX-ISO4017-A2/70-WS10-M6X16
SCR-HEX-ISO4017-A2/70-WS10-M6X20
SCR-HEX-ISO4017-A2/70-WS10-M6X25
SCR-HEX-ISO4017-A2/70-WS10-M6X30
SCR-HEX-ISO4017-A2/70-WS13-M8X16
SCR-HEX-ISO4017-A2/70-WS13-M8X20
SCR-HEX-ISO4017-A2/70-WS13-M8X25
SCR-HEX-ISO4017-A2/70-WS13-M8X30
SCR-HEX-ISO4017-A2/70-WS13-M8X40
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units