Welcome to Würth India For trade customers only

Nylon probe For pressure cup spray gun HRS 2

Nylon probe for pressure cup spray gun HRS 2
NYLPRB-(F.PRESCPSPRGUN-HRS2)-L1550MM

Art.-no. 0891131

EAN 4050382356888

Individual price display after login
Nylon probe For pressure cup spray gun HRS 2

Art.-no. 0891131

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Nylon probe for pressure cup spray gun HRS 2 and HRS 3

Length

1550 mm

Product weight (per item)

45.000 g

Diameter (Ø)

8 mm

Hose length

1500 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information