Plastic frame fixing W-UR F 10 hexagon head bolt with flange, zinc plated steel
ANC-(W-URF10)-PLA-AW40-WS13-30-10X100
Art.-no. 0912810602
EAN 4053479311579
Register now and access more than 125,000 products
Friction locking between anchor sleeve and base material
Anchor sleeve made from high-quality polyamide
In-place installation
Immediate load-bearing capacity: no waiting
Virtually no movement of the anchor sleeve
- Low prevailing-on torque of the anchor screw
- "Slight" expansion of the anchor
High load-bearing capacities; expansion in four directions
The hammer-in stop prevents premature expansion of the anchor during installation
Low assembly workload
Pre-assembled anchor sleeve and special screw
No additional U washer required and prevents contact corrosion
Improved load transfer in solid and hollow construction materials
Installation temperatures:
- Temperature of anchoring base: ≥ -20 °C
- Temperature of anchor sleeve: > 0 °C
- Drill perforated and hollow blocks with a rotary drill only (without impact mechanism).
- For anchoring in solid block and solid sand-lime block, we recommend that you perform pull-out tests due to the differences in brick manufacturing.
- Drill cuttings must be removed from the drill hole.
European Technical Assessment: Anchors in a redundant non-structural system in concrete and masonry
W-UR 10 (zinc plated steel, stainless steel): ETA-08/0190 certificate for anchors in a redundant non-structural system in concrete and masonry
Anchor sleeve made from high-quality polyamide
Fire resistance, concrete: tensile and shear stress, R30, R60, R90, R120 (in accordance with Technical Report TR 020)
Fire resistance, masonry: tensile stress: F30 (solid sand-lime block, solid block, hollow sand-lime block)
Fire resistance, masonry: shear stress: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime block, solid block, autoclaved aerated concrete)
Datasheets(X)
- The anchor is covered by a European Technical Assessment for anchors in a redundant non-structural system (e.g. façades, suspended ceilings etc.)
- Suitable for anchorage in the following base materials: standard concrete, masonry walls (solid block, solid sand-lime block, vertically perforated brick, hollow sand-lime block, perforated lightweight concrete block, solid lightweight concrete block, concrete block), autoclaved aerated concrete
- The galvanised screw can be used outdoors or in damp spaces (with careful installation), as long as the area around the screw head is protected against moisture or rain such that no moisture can penetrate the wall plug shaft (use suitable paint)
- Suitable for attaching façade, ceiling and roof substructures (made of wood or steel), wooden beams, wooden laths, metal brackets, metal rails, suspended ceilings, cable conduits, angle brackets, profiles, wall cabinets, shelves etc.
Anchor diameter | 10 mm |
Anchor length (l) | 100 mm |
Max. attachment height (t fix) | 30 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Through-hole in the component to be connected (d f) | 10.5 mm |
Material of screw | Steel |
Internal drive | AW40 |
Surface of the screw | Zinc plated |
Head type | Hexagon head |
Embedding depth (h nom) | 70 mm |
Drill hole depth (h 1) | 80 mm |
Approval | ETA-08/0190 |
Type description | W-UR F 10, hexagonal bolt |