Welcome to Würth India For trade customers only

Nut with foil/spring, assortment

SPGNUT-SET-1375PCS

Art.-no. 096450010

EAN 4011231882859

Individual price display after login
Nut with foil/spring, assortment

Art.-no. 096450010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel, transparent, galvanized (A3A), 1,375 pieces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nut with foil/spring, assortment including:
Bent spring nut flat shape
200 x
Bent spring nut flat shape

SPGNUT-(A3A)-D3,0MM

Description:
Length: 12.60 mm
Ensures a connection that is resistant to vibration due to the elasticity of the component
Quantity: 200 x
Bent spring nut flat shape
200 x
Bent spring nut flat shape

SPGNUT-(A3A)-D4,0MM

Description:
Length: 14.20 mm
Ensures a connection that is resistant to vibration due to the elasticity of the component
Quantity: 200 x
Bent spring nut flat shape
200 x
Bent spring nut flat shape

SPGNUT-(A3A)-D3,5MM

Description:
Length: 12.70 mm
Ensures a connection that is resistant to vibration due to the elasticity of the component
Quantity: 200 x
Bent spring nut flat shape
200 x
Bent spring nut flat shape

SPGNUT-(A3A)-D2,5MM

Description:
Length: 11.00 mm
Ensures a connection that is resistant to vibration due to the elasticity of the component
Quantity: 200 x
Sheet metal nut with closed screw-in area
50 x
Sheet metal nut with closed screw-in area

NUT-SHTMET-(A3A)-L16,5MM-D3,9MM

Description:
Length: 16.50 mm
For sliding onto component edges
Quantity: 50 x
Sheet metal nut with closed screw-in area
50 x
Sheet metal nut with closed screw-in area

NUT-SHTMET-BMW-(A3A)-L16,5MM-D4,2MM

Description:
Length: 16.50 mm
For sliding onto component edges
Quantity: 50 x
Sheet metal nut with closed screw-in area
100 x
Sheet metal nut with closed screw-in area

NUT-SHTMET-BMW-(A3A)-L24,8MM-D6,5MM

Description:
Length: 24.80 mm Drill hole diameter: 6.50 mm
For sliding onto component edges
Quantity: 100 x
Sheet metal nut Shortened rear claw
50 x
Sheet metal nut Shortened rear claw

NUT-SHTMET-OPEL-(A3A)-L25,0MM-D6,5MM

Description:
Length: 25.00 mm Width: 14.50 mm 311821161, A0009943645, 2072151
For sliding onto component edges
Quantity: 50 x
Sheet metal nut with closed screw-in area
50 x
Sheet metal nut with closed screw-in area

NUT-SHTMET-BMW-(A3A)-L24,8MM-D6,3MM

Description:
Length: 24.80 mm Drill hole diameter: 6.30 mm
For sliding onto component edges
Quantity: 50 x
Sheet metal nut with closed screw-in area
50 x
Sheet metal nut with closed screw-in area

NUT-SHTMET-BMW-(A3A)-L16,5MM-D4,8MM

Description:
Length: 16.50 mm Drill hole diameter: 4.80 mm
For sliding onto component edges
Quantity: 50 x
Sheet metal nut with closed screw-in area
50 x
Sheet metal nut with closed screw-in area

NUT-SHTMET-BMW-(A3A)-L20,8MM-D5,5MM

Description:
Length: 20.80 mm Drill hole diameter: 5.50 mm
For sliding onto component edges
Quantity: 50 x
Sheet metal nut with closed screw-in area
25 x
Sheet metal nut with closed screw-in area

NUT-SHTMET-BMW-(A3A)-L22,8MM-D8,0MM

Description:
Length: 22.80 mm Drill hole diameter: 8.00 mm
For sliding onto component edges
Quantity: 25 x
Sheet metal nut with closed screw-in area
50 x
Sheet metal nut with closed screw-in area

NUT-SHTMET-(A3A)-L13,0MM-D2,9MM

Description:
Length: 13.00 mm Drill hole diameter: 2.90 mm
For sliding onto component edges
Quantity: 50 x
Sheet metal nut with closed screw-in area
50 x
Sheet metal nut with closed screw-in area

NUT-SHTMET-FORD-(A3A)-L16,4MM-D3,5MM

Description:
Length: 16.50 mm Drill hole diameter: 3.50 mm
For sliding onto component edges
Quantity: 50 x
Sheet metal nut Shortened rear claw
50 x
Sheet metal nut Shortened rear claw

NUT-SHTMET-OPEL-(A3A)-L24,8MM-D6,3MM

Description:
Length: 24.70 mm Width: 14.50 mm 2072153, 11072461
For sliding onto component edges
Quantity: 50 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information