New paint polish
POL-NEWPAINT-1LTR
Register now and access more than 125,000 products
- Effortlessly removes car wash scratches, insect residues, tar and other light paint dirt
- Gives paint back its intensive deep shine
- Provides durable protection against environmental influences
- Contains silicone
This information is only a recommendation based on our experiences. Preliminary testing required!
Datasheets(X)
Effortlessly removes car wash scratches, insect residues, tar and other light paint dirt. Suitable for manual and machine processing. Polishing residues can be easily removed from plastic with a damp cloth.
Apply evenly onto the painted surface with a polishing cloth in circular motions. Proceed in sections. If using an appliance, use a suitable polishing disc. Dried polish on the painted surface can be reused by moistening with water. Shake before use. Protect from frost.
Weight of content | 950 g |
Colour | Pink |
pH value | 8 |
Density | 0.95 g/cm³ |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | at 10°C to 35°C, no exposure to sunlight, no heat sources |