Welcome to Würth India For trade customers only

Auto Shampoo

CLNR-VEH-CHERRY-1LTR

Art.-no. 0893022002

EAN 4053479307398

Individual price display after login
Auto Shampoo

Art.-no. 0893022002

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

PH balanced creamy cleaning solution.
High cleaning performance.
Excellent material compatibility.Biodegradable.
Free from Silicone/phosphate/AOX
  • Thoroughly, yet carefully, removes soiling on vehicles without impacting the environment and protects paint from a number of influences like weather effects, salt, corrosion & sunlight

  • Reduces hazard potential in day-today use

  • Protects raw material resources

  • Prevents waste

These instructions are only recommendations, preliminary testing advised before use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Vehicle exterior

Instructions
  • Add 10-20 ml of wuerth auto shampoo to 1 liter of water

  • Wash vehicle with a sponge and rinse off with clean water

  • For optimum results, the vehicle should then be wiped with a Wuerth chamois

  • Can also be used in high pressure cleaning units

Contents

1 l

Product weight (per item)

1.127 kg

Container

Plastic bottle

Chemical basis

Organic cleaning substances

Colour

Cherry

Density/conditions

1.05 g/cm³ / at 25°C

Mixing ratio

1% - 2%

Min./max. processing temperature

15 to 40 °C

Shelf life from production/conditions

36 Month / at 10°C to 35°C, no exposure to sunlight, no heat sources

Phosphate-free

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information