Welcome to Würth India For trade customers only

Multifunction Spot Welder

SPTWELDDEV-400V-50HZ-68X92CM

Art.-no. 0691500221

EAN 4053479223346

Individual price display after login
Multifunction Spot Welder

Art.-no. 0691500221

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Multifunctional spot welding device with aircooled spotting tongs and TE 95 dual control.
Suitable for conventional joining of metalsheets.
  • Spotter with pneumatic tongs with 150 daN electrode force at 107 mm arm length

  • TE 95 dual control runs two independent welding programs for different tools

  • Greater operating comfort thanks to simultaneous connection of spot-welding tongs and multifunctional gun, meaning no time wasted changing tools
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Car body Shop:


Resistance Spot Welding, Dent Lifting, Rivet Welding.

Multifunction Spot Welder including:
1 x
Claw Hammer Dent Puller

CLWHAM-F.DNTPULR-DRSW-115X55X510MM

Description: For Pulling dent along with Zig-Zag wire Electrode
Quantity: 1 x
2 x
Wiggle wire

WGLWRE-DRSW

Description:
Length: 360 mm
For welding onto steel bodywork for 3x claws and Bi-Puller
Quantity: 2 x
50 x
Copper washer 8 x 16 x 1.5 mm

HOWSH-COPPERPLTE-D8X16X1,5

Description:
Product weight (per item): 1.800 g
Quantity: 50 x
1 x
Welding Tip Punched Disc

WELDADAPT-F.DISC-PNCHED

Quantity: 1 x
10 x
Twisted Washer Dent Pulling

WSH-F.WELDSYS-SL

Quantity: 10 x
10 x
Straight Washer Dent Pulling

WSH-F.WELDSYS-SR

Quantity: 10 x
1 x
Dent removal slide hammer

SLIDHAM-DNTREM-0691500297-350X50MM

Description:
400 mm
Quantity: 1 x
5 x
Carbon Electrode Dent Puller

CARBELTRD-F.0691500297

Description:
Copper
For Carbon Shrinking
Quantity: 5 x
5 x
Panel pull triangle

STARELTRD-SPEC-CU-3SIDED-50,5X44MM

Description:
Alloy
Triangular
Quantity: 5 x
1 x
Welding Adapter Long Washer

WELDADAPT-F.WSH-LNGHO-SL

Description: For Dent Pulling with long washer
Quantity: 1 x
Adapter Carbon Electrode
1 x
Adapter Carbon Electrode

WELDADAPT-F.CARBELTRD-DRSW-65X16MM

Quantity: 1 x
1 x
Welding Tip Zig- Zag Wire

WELDTIP-(F.ZIG-ZAG-WRE)-DRSW-100X12MM

Description: For Welding ZIG-ZAG wire
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Claw Hammer Dent Puller

CLWHAM-F.DNTPULR-DRSW-115X55X510MM

For Pulling dent along with Zig-Zag wire Electrode
x 1 pcs
Wiggle wire

WGLWRE-DRSW

For welding onto steel bodywork for 3x claws and Bi-Puller
x 10 pcs
Twisted Washer Dent Pulling

WSH-F.WELDSYS-SL

x 20 pcs
Straight Washer Dent Pulling

WSH-F.WELDSYS-SR

x 20 pcs
Dent removal slide hammer

SLIDHAM-DNTREM-0691500297-350X50MM

Carbon Electrode Dent Puller

CARBELTRD-F.0691500297

For Carbon Shrinking
Panel pull triangle

STARELTRD-SPEC-CU-3SIDED-50,5X44MM

Triangular
x 1 pcs
Welding Adapter Long Washer

WELDADAPT-F.WSH-LNGHO-SL

For Dent Pulling with long washer
x 1 pcs
Welding Tip Zig- Zag Wire

WELDTIP-(F.ZIG-ZAG-WRE)-DRSW-100X12MM

For Welding ZIG-ZAG wire
x 1 pcs
Copper washer 8 x 16 x 1.5 mm

HOWSH-COPPERPLTE-D8X16X1,5

x 100 pcs
Welding Tip Punched Disc

WELDADAPT-F.DISC-PNCHED

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information