Welcome to Würth India For trade customers only

Maxilifter lever

Maxi lifter lever
LEVR-MAXILIFTER

Art.-no. 0691500140

EAN 4024835928908

Individual price display after login
Maxilifter lever

Art.-no. 0691500140

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Pulling lever for sensitive, precision levelling of deformations. An ideal addition to the Dent Lifter, PinPuller, Triple Claw, and Dent Killer

Very economical


The Maxilifter lever has a wide variety of applications thanks to exclusive accessory products



The Maxilifter lever works like a third hand


Your free hand can actively support the straightening process



One-hand Maxilifter operation leaves the other hand free for hammering the edges of the dent


The straightened dents have greater stability and less tension than those only repaired using a slide hammer



Improved access even under the lever


Large size for optimum work with panel beating hammer. Total length 700 mm, clear height 115 mm



Rubber pad for gentle support


Prevents accidental damage to paintwork

Notice

If possible, place the foot on a level and stable point. The further the point of application is from the foot, the less force is exerted on the foot.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

1601.000 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Puller for dent puller

TRCTNPCE-DINTLFT

For mounting the dent puller suction cups together with the Maxilifter lever
x 1 pcs
Triple claw For wiggle wire

CLW-TRIPL-F.WELDWRE

Large area straightening of elongated deformations using Maxilift
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Plastic knock down

ALIGNCONE-PLA

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information