Welcome to Würth India For trade customers only
´

Maintenance oil Power5

MAINTOIL-POWER5-200ML

Art.-no. 0893055451

EAN 4053479471181

Individual price display after login
Maintenance oil Power5

Art.-no. 0893055451

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Versatile multi-functional spray for a range of applications.

Lubricates, cleans and maintains



  • Lubricates locks, hinges, bushings, chains, door locks.

  • Stops creaking and squeaking and restores sliding properties of seized and jammed parts.

  • Cleans and maintains plastic and metal parts such as e.g. panelling and housing.


Removes rust and protects against corrosion



  • Loosens rusted bolts, pipe fittings, screws, nuts, joints, Bowden cables, shafts, locks etc.

  • Infiltrates and displaces moisture around electronics and electrics.

  • Prevents corrosion on metals and electrical components, cable connections, relays, plugs, couplings etc.

  • Prevents freezing up of lock cylinders and closures.


Resin, acid and silicone-free



Does not attack rubber, paint or plastics

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Rust dissolver


Outstanding creeping properties ensure rapid penetration of rust and corrosion.



Lubricant


Excellent lubricating properties. Eliminates creaking and squeaking noises. Reduces friction and wear.



Cleaner


Good cleaning performance guaranteed by infiltration of dirt, grease and oil residues.



Corrosion protection


Optimal adhesion properties on metals. A thin viscous protective film prevents moisture even over micro surface irregularities and thus effectively protects against rust and corrosion.



Contact spray


Water and moisture-displacing properties and outstanding creeping properties enhance electrical conductivity and eliminate leakage current.

Instructions

Instructions


Shake the can before use, spray the parts and let it take effect briefly. After use, spray the can upside down until it is empty.

Contents

200 ml

Chemical basis

Mineral oil

Colour

Amber

Min./max. processing temperature for can

-10 to 40 °C

Min./max. temperature conditions

10 to 60 °C

Shelf life from production

24 Month

Min. processing temperature for can

-10 °C

Max. processing temperature for can

40 °C

Min. temperature conditions

10 °C

Max. temperature conditions

60 °C

Min. flashing point

40 °C

Silicone-free

Yes

Acid-free

Yes

Resin-free

Yes

AOX-free

Yes

White oil-free/mineral oil-free

No

VOC concentration (CH)

85 %

Kinematic oil basis viscosity

22 cSt

Material compatibility

Yes

Conditions for viscosity of oil basis

at 40°C

Container

Aerosol can

Weight of content

138 g

Conditions to maintain shelf life from production

at 10°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information