Random orbital polisher PM 500
POLR-EL-RANDM-75MM-220V
Art.-no. 5717075220
EAN 4068362729966
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Nominal voltage | 220 V |
Frequency | 60 Hz |
Protection class | Protection class II/protective insulation |
Power input | 500 W |
Min./max. idle speed | 2500-5000 rpm |
Max. polishing element diameter | 75 mm |
Thread type x spindle-thread diameter | 8UN7.94 |
Weight of machine | 2 kg |
Cable length | 5 m |