MULTI EXTRA
LUBSPR-MULTIPURP-(MULTI EXTRA)-500ML
Art.-no. 0893085503
EAN 4068362658648
Register now and access more than 125,000 products
Reduce friction
- Forms lubricating film on component surfaces to cut friction and make parts move smoothly.
Free seized rusted parts
- Penetrates rusted threads and joints to loosen stuck nuts, bolts and hinges easily.
Remove rust effectively
- Eliminates rust on screws, chains, bearings and other metal parts for industrial & agricultural machinery.
Anti-corrosion protection
- Leaves a protective layer on metals to prevent re-rusting and corrosion from moisture.
Lubricate movable joints
- Provides lasting lubrication for latches, axles and articulated structures to avoid jamming.
Wide application compatibility
- Works for household hardware, vehicle fittings as well as various mechanical equipment.
Datasheets(X)
Contents | 500 ml |
Chemical basis | Kerosene |
Colour | Amber |
Min./max. temperature conditions | -20 to 40 °C |
Shelf life from production | 36 Month |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 40 °C |
Kinematic oil basis viscosity | 1 cSt |
Weight of content | 329 g |
Conditions to maintain shelf life from production | cool and dry storage area |