M10 washbasin fixing set with nylon anchor
Washbasin fixing set M10 with nylon anchor
WBFXNG-SET-DWL-(A2K)-M10X140-10PCS
Art.-no. 0905900140
EAN 4045727397916
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Scope of delivery:
- 2x dia. 14 x 75 mm anchors
- 2x wooden and metric, zinc plated, threaded stud bolts
- 2x connecting sleeves
- 2x dia. 30 x dia. 10.5 x 2 mm steel washers
- 2x M10 zinc plated hexagon nuts
Product information
Datasheets(X)
Thread type x nominal diameter x length | M10 x 140 mm |
| Performance data | |||
| Mounting kit | Washbasin mounting kit M10, anchor | ||
| Recommended tensile load | Concrete ≥ B25 | Frec. [kN] | 3,00 |
| Solid brick ≥ 15 N/mm² | 2,00 | ||
| Vertically perforated brick | 2,00 | ||
| Sand-lime brick ≥ 15 N/mm² | 2,00 | ||
| Aerated concrete PB2 | – | ||
| Aerated concrete ≥ PB4 | – | ||
| Recommended Transverse load | Concrete ≥ B25 | Frec. [kN] | 3,50 |
| Solid brick ≥ 15 N/mm² | 3,50 | ||
| Vertically perforated brick | 1,00 | ||
| Sand-lime brick ≥ 15 N/mm² | 3,50 | ||
| Aerated concrete PB2 | – | ||
| Aerated concrete ≥ PB4 | – | ||
| Characteristic values | ||||
| Minimum setting depth | hSmin ≥ [mm] | 75 | 40 | 40 |
| Drill hole depth | t ≥ [mm] | 85 | 50 | 50 |
| Nom. drill dia. | ddrl [mm] | 14 | 8 | 8 |
| Hole dia. in comp. | dcon [mm] | 10,5 | 18 | 18 |
| Screw diameter | dscr [mm] | 10 | 6 | 6 |