Lock plate with tabs DIN 93, plain A4 stainless steel
DIN 93 bare stainless steel A4
LOKPLT-TAB-DIN93-A4-D5,3
Art.-no. 04129105
EAN 4048539652570
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M5 |
Nominal diameter (d1) | 5.3 mm |
Outer diameter (d2) | 17 mm |
Tab length (l1) | 15 mm |
Tab width (b1) | 6 mm |
Thickness (s1) | 0.5 mm |
Material | Stainless steel A4 |
Surface | Plain |
Design | With tap |
DIN | 93 |
