Welcome to Würth India For trade customers only

Industrial wet and dry vacuum cleaner ISS 35

VACCLNR-WET/DRY-EL-(ISS35)

Art.-no. 07011370

EAN 4046778637617

Individual price display after login
Industrial wet and dry vacuum cleaner ISS 35

Art.-no. 07011370

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal vacuum for absorption and suction cleaning. Suitable for wet and dry operation.

Automatic filter cleaning system


Consistently high vacuum power, does not need to be manually triggered with a button.



Pleated filter does not protrude into the container


Optimal use of the container capacity.



Accessory with practical clip


Quick and secure connection with no tedious screwing.

Notice

During dry vacuuming, a dust bag and pleated filter must always be used. Do not vacuum without a filter system as this can damage the vacuum motor, resulting in health risks due to increased release of fine dust.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for all general cleaning work, e.g. vacuuming cars and cleaning floors and workbenches.

Air current

61 l/s

Underpressure

230 mbar

Bin capacity

34 l

Max power

1380 W

Cable length

7.5 m

Min./max. frequency

50 / 60 Hz

Sound-pressure level

67 dB

IP protection class

IP X4

Length

520 mm

Width

380 mm

Height

580 mm

Industrial wet and dry vacuum cleaner ISS 35 including:
Floor nozzle, plug in for ISS series
1 x
Floor nozzle, plug in for ISS series

MULTIPURPNOZ-ALU-NW35-370MM

Description:
DN 35 370 mm
Quantity: 1 x
1 x
Paper filter bag for ISS series

PAPFILTBG-F.VC-ISS35/S

Description:
28 cm
Quantity: 1 x
1 x
Upholstery nozzle, plug in

UHLSTNOZ-PLGA-F.VC-NW35

Description:
Black
Quantity: 1 x
1 x
Wet/dry floor nozzle, plug-in for ISS series

WET/DRYFLRNOZ-F.VC-PLA-NW35-300MM

Description:
DN 35
Quantity: 1 x
1 x
Suction hose, clip-on for ISS and TSS series

SUCNHOSE-(F.VC-ISS)-NW35-L3M

Description:
DN 35 3 m
Quantity: 1 x
Crevice nozzle, plug-in for ISS and TSS series
1 x
Crevice nozzle, plug-in for ISS and TSS series

JNTNOZ-(F.VC-ISS)-NW35-290MM

Description:
DN nominal width: DN 35 290 mm
Quantity: 1 x
Chrome-plated suction pipe made of metal for ISS and TSS series
2 x
Chrome-plated suction pipe made of metal for ISS and TSS series

SUCNPIP-(F.VC-ISS)-MET-NW35-500MM

Description:
DN 35 500 mm
Quantity: 2 x
1 x
Clip-on elbow for ISS and TSS series

ELBW-(F.VC-ISS)-PLA-NW35

Description:
DN 35
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Plug-in car suction nozzle

CARVACATTCH-PLGIN-PLA-NW35

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information