Light Weigth Body filler VAKU
FILR-(LIGHTWEIGHT-BODYFILLER-VAKU)-1KG
Art.-no. 0892603804
EAN 4056807861777
Register now and access more than 125,000 products
- Light weight polyester body filler formulated for fast work, dries rapidly and is easy to sand
- Its creamy texture and good spreading allows easy repair of large areas
- Excellent adhesion on iron, steel, aluminum, galvanized and hot galvanized surfaces, GFRP and wood
- Optimum elasticity for achieving closed, smooth surfaces
- Ensures fast, time-saving further processing (sanding, filling and application of top-coat lacquer)
- Easy to sand, minimal dust development during sanding
- High filling capacity and non-sag property
These instructions are only recommendations, which are based on our experience, preliminary testing advised before use.
Auto/Cargo
- In vehicle construction and motor vehicles repair with universal adhesion on steel, aluminum, zinc and GFRP
Metal
- In machine construction for compensating blowholes and welding spots
- Universal adhesion on steel, aluminum and zinc
Wood
- Excellently suited as repair putty for use in the construction sector
- For universal use on all types of wood
- Excellently suited for wood restoration, in window and door
- construction. Not suitable for oily types of wood
- Do not use on heavily weathered surfaces
The surface must be clean, dry and grease free. Lightly sand surfaces. Only sand polyester material when completely dry.
Contents | 898 ml |
Weight of content | 1000 g |
Chemical basis | Polyester resin |
Colour | Grey |
Hardener content | 2 % |
Density | 1.25 g/cm³ |
Density conditions | at 23°C |
Max. working life | 48 h |
Min. working life | 16 h |
Conditions for working life | at 23°C |
Conditions for drying time | at 23°C |
Min. drying time | 15 min |
Max. drying time | 20 min |
Min. processing temperature | 35 °C |
Max. temperature resistance of the hardened material | 120 °C |
Max. permissible VOC concentration | 5 % |
Max. VOC concentration | 3.6 % |
Shelf life from production | 6 Month |