LWD Power Diesel Cleaner
ADD-DISL-(W-MAX)-250ML
Art.-no. 5982129100
EAN 4068362297069
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Cleans and treats the entire diesel engine power system, including the common rail system.
- Clean and maintain the diesel engine injector system according to the dosage adopted
- Used regularly and preventively dissolves, cleans, protects from the tank to the combustion chamber
- Continuous use contributes to fuel savings
- Contributes to the reduction of pollutant gas emissions, restores engine performance
Product information
Datasheets(X)
Contents | 250 ml |
Colour | Yellow |
Smell/fragrance | Oily |
Shelf life from production | 24 Month |
Density | 0.831 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 62 °C |