Jigsaw blade wood W-IN
Jigsaw blade wood W-IN
JIGSAWBLDE -WO-76MM-20TPI-GRND-TO-5PCS
Art.-no. 06087620
EAN 4099618265457
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Working length | 57 mm |
Min./max. material thickness | 1.5-15 mm |
Teeth spacing | 1.3 mm |
Especially suitable for | Plywood, PVC |
Suitable for | Wood, Fibreboard, Plastic-coated fibreboard, Isulating material |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length (L) | 77 mm |
Design | Ground |