Welcome to Würth India For trade customers only

Jigsaw blade metal W-IN

JIGSAWBLDE-CNST-105/1.2MM-76MM-5PCS

Art.-no. 06087621

EAN 4099618266287

Individual price display after login
Jigsaw blade metal W-IN

Art.-no. 06087621

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Working length

105 mm

Teeth spacing

1.2 mm

Especially suitable for

Thin sheet metals, Sandwich material

Suitable for

Aluminium, Non-ferrous heavy metal

Min./max. material thickness

1-3 mm

Number of pieces

5 PCS

Jigsaw-blade connection type

T shank

Length

77 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information