1C primer GLASURIT
PRIM-(P-U-26S)-FILR-LGHTGREY-400ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Weight of content | 350 g |
Contents | 400 ml |
Chemical basis | Epoxy resin |
Colour | Grey |
Max. coating thickness | 40 µm |
Max. processing temperature | 35 °C |
Density | 0.875 g/cm³ |
Min./max. temperature resistance | 10 to 235 °C |
Max. temperature resistance | 235 °C |
Min. processing temperature | 10 °C |
Shelf life from production | 36 Month |
Conditions to maintain shelf life from production | at room temperature |