Injectable mortar WIT-VM 200 TROPICAL
ANC-MORT-(WIT-VM 200 TROPICAL)-420ML
Art.-no. 5918490420
EAN 4068362454950
Register now and access more than 125,000 products
Datasheets(X)
Contents | 420 ml |
Suitable application gun | Battery-powered application gun 420ml, Application gun MULTI, Application gun WIT 420ml, EasyMax 420 ml, HandyMax 420 ml, Pneumatic application gun 420ml |
Min./max. processing temperature /conditions | 10 to 45 °C / temperature in the anchorage ground during processing and hardening |
Min./max. ambient temperature / Conditions | -40 to 80 °C / after completely curing process |
Temperature resistance, long-term temperatures max. | 50 °C |
Temperature resistance, short-term temperatures max. | 80 °C |
Shelf life from production/conditions | 18 Month / cool and dry storage area, 5°C to 25°C |
Chemical basis | Two-component reaction resin mortar, vinylester styrene free |
Colour | Grey |