Jigsaw blade wood W-IN
JIGSAWBLDE-WO-100MM-10TPI-GRND-TO-5PCS
Art.-no. 060810010
EAN 4099618265440
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Working length | 75 mm |
Min./max. material thickness | 3-30 mm |
Teeth spacing | 2.5 mm |
Especially suitable for | Hardwood, softwood, PVC |
Suitable for | Wood, Plywood, Bonded wood |
Number of pieces | 5 PCS |
Jigsaw-blade connection type | T shank |
Length (L) | 100 mm |
Design | Ground |