Horizontal clamp Basic with horizontal base and oil-resistant plastic handle
QCKCLMP-HORIZONTACT-(90DGR-65DGR)-L70MM
Art.-no. 0714617070
EAN 4099618149245
Register now and access more than 125,000 products
- For clamping and releasing workpieces in production or with equipment
- Suitable for clamping during welding, drilling, reaming, gluing etc.
Datasheets(X)
![]() | |
Material | Steel |
Material of handle | 1-component plastic |
Surface | Zinc plated |
Width of angled base (b1) | 40 mm |
Length of angled base (b2) | 38 mm |
Bore diameter (d1) | 5.5 mm |
Min./max. hole distance (a1) | 22-28 mm |
Hole distance 2 min./max. (a2) | 26-26 mm |
Height (h1) | 52 mm |
Min./max. clamping height (h2) | 0-5 mm |
Distance 1 (c1) | 37 mm |
Distance 2 (c2) | 19 mm |
Length (l1) | 174 mm |
Arm length (l2) | 61 mm |
Tension force (F1) | 1500 N |
Opening angle (α) | 93 Degree |
Thumbscrew size | M6 x 44 mm |
Product weight (per item) | 239.000 g |
