High-visibility blouson
WARNSCHUTZBLOUSON ORANGE/SCHWZ GR. L
Art.-no. M009052002
EAN 4250634448433
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Multi-functional and warm high-visibility blouson, which guarantees weather protection and visibility.
- Robust, windproof, waterproof, concealed zip
- 2 breast pockets, 2 front pockets, sleeve pocket, inner pocket
- Scotchlite® reflective material
- Welded seams, faux-fur lining on the collar
- Adjustable cuffs, high collar, foldaway hood
- EN ISO 20471: Class 3/2, EN 343 Class 3/1
Scotchlite® is a registered trademark of the 3M Company in the USA
Product information
Datasheets(X)
Colour | Orange, Black |
Size | L |
Material | Polyester with PU coating |
Fabric weight per m2 | 200 g |
Standards | ISO 20471, EN 343 |
Material of lining | 100% polyester |
Padding | 100% polyester |
Washable at | 40°C |