Superglue
SUPGLU-ERGO5880-BLACK-500ML
Art.-no. 08930921
EAN 4053479885872
Register now and access more than 125,000 products
Datasheets(X)
Chemical basis | Cyanoacrylate acidic ester |
Colour | Black |
Density | 1.06 g/cm³ |
Min./max. viscosity | 300-500 mPas |
Min./max. hardening time /conditions | 25-25 s / Depending on the material |
Min./max. tensile strength /conditions | 16-100 N/mm² / in accordance with DIN EN 1465, aluminium/aluminium, 0.2 mm gap, 20°C |
Min./max. tensile strength | 16-100 N/mm² |
Min. combined tension and shear resistance | 25.5 N/mm² |
Min./max. temperature conditions | -20 to 25 °C |
Min./max. processing temperature | 5 to 35 °C |
Shelf life from production/conditions | 12 Month / cool and dry storage area |
Contents | 500 ml |
Weight of content | 500 g |