Hexagonal nut, imperial ASME B18.2.2, blue passivated zinc plated GR5 steel, UNF (fine thread)
NUT-HX-FIN-GR5-(ZN)-3/4_16
Art.-no. 7738076
EAN 4066442089597
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
1 INCH (in) = 25.4 mm
Mechanical properties are regulated in SAE J995
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter in inches (D) | 3/4 in |
Height (m1) | 0.665 in |
Width across flats (s1) | 1 1/8 inch |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Thread type | UNF |
Number of thread starts per inch | 16 |
