1/2 Inch Impact socket set 4 pieces
IMPSKT-1/2IN-SET-HEX-(WS17-22)-4PCS
Art.-no. 071413 251
EAN 4053479493206
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Hexagon, metric, short with deep hexagon socket for e.g. wheel nut
Content:
½” hexagon impact socket 17, 19, 21, 22mm
Standard:
DIN 3121 / ISO 1174
Finish:
Forged, gunmetal finish
Input drive:
1/2 inch, bore for safety pin and O-ring groove
Output drive:
Hexagon, metric, Powerdriv modified
Type:
Short, deep hexagon socket
DIN 3121 / ISO 1174
Product information
Datasheets(X)
Number of pieces in assortment/set | 4 PCS |
1/2 Inch Impact socket set 4 pieces including:
0
x
1/2-inch impact socket wrench insert hexagon, metric, short
IMPSKT-1/2IN-HEX-WS17
Description:
Width across flats: 17 mm Socket wrench external diameter: 25 mm
With deep hexagon for e.g. wheel nuts
Quantity:
0
x
0
x
1/2-inch impact socket wrench insert hexagon, metric, short
IMPSKT-1/2IN-HEX-WS19
Description:
Width across flats: 19 mm Socket wrench external diameter: 30 mm
With deep hexagon for e.g. wheel nuts
Quantity:
0
x
0
x
1/2-inch impact socket wrench insert hexagon, metric, short
IMPSKT-1/2IN-HEX-WS22
Description:
Width across flats: 22 mm Socket wrench external diameter: 32 mm
With deep hexagon for e.g. wheel nuts
Quantity:
0
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).