Welcome to Würth India For trade customers only

Hexagon nut, low profile ISO 4035 A4-035 stainless steel, plain

ISO 4035 plain A4 stainless steel 035
NUT-HEX-ISO4035-A4/035-WS24-M16

Art.-no. 453560316

EAN 4058794823950

Individual price display after login
Hexagon nut, low profile ISO 4035 A4-035 stainless steel, plain

Art.-no. 453560316

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

ISO 4035 replaces DIN 439-2 (with chamfer) | There is some similarity |Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal diameter for M1.8 removed | ISO 4035 only governs standard thread | Fine thread was moved to ISO 8675.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M16

Height (m1)

8 mm

External drive (s1)

WS24

Standards

ISO 4035

Material

Stainless steel A4

Property class

035

Surface

Plain

Drive type

Outer hexagon

Product class

A

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information