T-handle, TX with side tip
SCRDRIV-HNDL-T-INTX-9X100
Art.-no. 061314009
EAN 4038898780625
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
TX socket
Integrated side tip
- Effortless tightening and loosening of screw connections.
- Particularly suitable for rusted and seized screw connections.
High-quality blade
- Matt chrome-plated hexagon blade for optimal corrosion protection and long service life.
- High-quality special steel ensures optimal balance of ductility and wear resistance.
Multi-component handle comprising solid core and soft casing
- Highly slip-proof special black plastic ensures maximum torque transfer.
- Solid core and soft casing ensure rigidity and a secure grip.
- Ergonomically adapted handle for a comfortable grip and fatigue-free operation.
- Integrated drilled hole for storage on tool rack.
Black Point tip
Higher torque and a precise fit
One-piece blade
Resistant even to extremely high stresses
Output: For TX socket
Product information
Datasheets(X)
![]() | |
Tip size | TX9 |
Length (L1) | 127 mm |
Blade length (L2) | 100 mm |
Length of screwdriver side tip (B2) | 13 mm |
Handle width (T) | 27 mm |
Blade length in inches (A) | 4 in |
Handle width x length x length of side tip (BxCxD) | 27 x 82 x 13 mm |
Surface | Chrome plated |
