Welcome to Würth India For trade customers only

Heat-shrink end cap

Heat shrink end cap
ENDCAP-HSHR-40/16MM

Art.-no. 0975301103

EAN 4038898522898

Individual price display after login
Heat-shrink end cap

Art.-no. 0975301103

Individual price display after login
Quantity
PU
x 3 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For sealing the ends of wires, cables and pipes against moisture during storage and transport
  • Inside coated with hot-melt adhesive

  • Good physical, chemical and thermal properties
Notice

Not suitable for live wires and conductors

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type

40/15

Diameter (D)

40 mm

Diameter (shrunk)

16 mm

Length (shrunk)

83 mm

Sleeve-wall thickness when shrunk

3.3 mm

Dielectric strength

12 kV/mm

Min./max. temperature conditions

-55 to 110 °C

Min. shrinkage temperature

120 °C

Min./max. elongation (after shrinking in %)

0--10 %

Ultraviolet resistance

Yes

Material

Polyolefin

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Butane gas

BUTANEGAS-REFIL-100ML

High-quality butane gas for re-filling gas soldering units, lighters etc.
x 1 pcs
WGLG 100 self-igniting gas soldering device

GASSLDRDEV-WGLG100

A handy all-rounder: can be used as a soldering iron or a hot-air gun
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information