Hardener thinner GLASURIT
HARD-(P-H-120)-PRIMER-HARDENER-1LTR
Art.-no. 1550735168
EAN 4099618931536
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 1 l |
Weight of content | 0.808 kg |
Chemical basis | Solvent |
Colour | Colourless |
Density | 0.808 g/cm³ |
Conditions to maintain shelf life from production | at room temperature |
Density conditions | at 20°C |
Shelf life from production | 12 Month |