Hardener thinner GLASURIT
HARD-(P-H-490)-TOPCOAT-MAT-1LTR
Art.-no. 1550794106
EAN 4068362759550
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 1 l |
Weight of content | 980 g |
Chemical basis | Polyisocyanate |
Smell/fragrance | Ketones |
Colour | Colourless |
Density | 980 g/cm³ |
Conditions to maintain shelf life from production | at room temperature |
Density conditions | at 20°C |
Shelf life from production | 36 Month |