Hand-held lamp
LAMP-REUSABLE-(+BULB)-(H05RN-F-5M)-11W
Art.-no. 09817110
EAN 4045727906927
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Luminous flux | 900 lm |
IP protection class | IP 64 |
Protection class | Protection class II/protective insulation |
Power rating | 11 W |
Cable type | H05RN-F2x1.0 mm² |
Power-lead length | 5 m |