Welcome to Würth India For trade customers only

Grinding disc

Grinding disc, others
GDISC-ST-TH6,3-BR22,23-D180MM

Art.-no. 0669995180

EAN 4046777919738

Individual price display after login
Grinding disc

Art.-no. 0669995180

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter x thickness

180 x 6.0 mm

Bore hole

22.23 mm

Max. rotation speed

8500 rpm

Material to be processed

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information