Welcome to Würth India For trade customers only

Gear Oil 80W90 GL4

GEAROIL-EXTREME-GL4-SAE-80W90-210LTR

Art.-no. 5869809021

EAN 4068362165450

Individual price display after login
Gear Oil 80W90 GL4

Art.-no. 5869809021

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Multi-purpose gear oil for all vehicle
  • High-performance, high-pressure gear oil

  • Reduces running noises and provides outstanding protection against wear

  • Optimum lubrication, even with extremely long oil change intervals

  • Optimally suited for heavily loaded manual, auxiliary and transaxial

  • transmissions requiring a lubricant according to API GL 3/4. For use in passenger cars and commercial vehicles. Eaton Extended Drain

These instructions are only recommendations, which are based on our experience, preliminary testing advised before use. Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment.This material and its container must be disposed ot as hazardous waste.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

This product for vehicles which comply with the Following specifi- cations: MB 235.4 / 235.10 / 235.11, DAF, lveco, Renault LKW, MAN 341 Type E3 / Type Z3, ZF TE-Ml. O8. Volvo .7305,

Contents

210 l

Viscosity grade

80W-90

Approved for gear oils

API GL 4

Recommended applications for gear oils

API GL 4

Shelf life from production

36 Month

Density

0.88 g/cm³

Density conditions

at 29°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information