Engine oil 15W-40 API CF4
ENGOIL-DIESEL-15W40-CF4-15LTR
Art.-no. 0897154015
EAN 4046777051896
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 15 l |
Type of oil | Mineral |
Viscosity grade | 15W-40 |
Approved for engine oils | API CF 4 |
Density | 870 kg/m³ |
Density conditions | at 15°C |