Furniture hinge Clip-on Soft close 90° W-IN
HNGE-CAB-90DGR-35-FULLOLAY-1WAY-W.SCR
Art.-no. 0683090001
EAN 4099618219504
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Door position | Full overlay |
Cranking | 19 mm |
Damper | Yes |
Spring | Yes |
Type of assembly | Screw-on |
Drilling pattern | 48/6 mm |
Suitable for min./max. door thickness | 14-22 mm |
Surface | Nickel plated |
Material | Steel |
Material of cup | Steel |
Material of hinge arm | Zamak |
Opening angle | 90 Degree |