Air-conditioning cleaning foam W-MAX
CLNR-A/C-(W-MAX)-FOAMCLNR-250ML
Art.-no. 5982111600
EAN 4068362363573
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 250 ml |
Weight of content | 250 g |
Colour | Transparent, yellowish |
Density | 1 g/cm³ |
Density conditions | at 20°C |
Water-soluble | No |