Furni. knob stain. steel w. recessed handle W-IN
KNOB-A2-D20MM
Art.-no. 0685000120
EAN 4099618238178
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material | Stainless steel A2 |
Surface | Plain |
Height (H) | 28 mm |
Diameter (D) | 20 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 10 mm |