Crimping tool for D-Sub connectors
CRMPPLRS-(UNINSU-CBLCON)-(0,03-0,56SMM)
Art.-no. 0714107114
EAN 4045727093252
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Premium manual crimping tool made in Germany
- Optimum lever ratio
- Easy to handle thanks to ergonomic centre of gravity
- One-handed and two-handed operation possible
- Integrated emergency unlocking
- Fine adjustments possible using adjusting wheel
Ergonomically shaped 2-component handles
For comfortable and effortless work
Product information
Datasheets(X)
Connector type | D-Sub connectors |
Min./max. wire cross section | 0.03-0.56 mm² |
Min./max. American Wire Gauge (AWG) | 20-32 |
Number of crimping points | 3 PCS |
Locator | Yes |
Length (L) | 215 mm |
Material of handle | 2-component plastic |
Material | Tool steel |
Surface | Chrome plated |