Full extension underfloor guide Dynapro soft-close, 70 kg
UFLRGUID-DYNAP-70KG-FL-LEFT-SC-NL550MM
Art.-no. F130107845
EAN 9003012742860
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
With integrated air cushioning
Very quiet operation, no friction
Thanks to fully synchronised runners
Easy and precise performance
Thanks to abrasion-resistant plastic rollers
High lateral stability
Thanks to wide guide rails
Minimal withdrawal forces
Also suitable for small drawers
Narrow gap profile
Thanks to integrated front support
Notice
The appropriate lock coupling and adjustment adaptor enable three or two-dimensional adjustment.
Specified dimensions not binding. Subject to technical changes.
Product information
Datasheets(X)
![]() | |
Nominal length (NL) | 550 mm |
Load capacity | 70 kg |
Opening/closing system | Soft-close |
Pullout type | Full extension |
