Welcome to Würth India For trade customers only

Frame Nova Pro Scala H186 big pack

FRMSYS-NP-SCALA-L-STONE-H186-NL500

Art.-no. F100103316

EAN 9003012707425

Individual price display after login
Frame Nova Pro Scala H186 big pack

Art.-no. F100103316

Individual price display after login
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal length

500 mm

Material

Steel

Colour

Stone

Surface

Epoxy coating

Height

186 mm

Height adjustment

+/- 2 mm

Side adjustment

+/- 1.5 mm

Tilt adjustment

Integrated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information