Fire-retardant coating
Fire protection coating
FPCOAT-PROMASTOP-FIREBATT-COATING
Art.-no. 9501010772
EAN 4065746527897
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Intumescent, dispersion-based coating for universal application - easy application with brush, roller or spray gun
- Foams up in the event of a fire
- Permanent elasticity
- Resistant to ageing
- Easy application with brush, roller or spray gun
Notice
- The sealant must not be used in damp environments
- Do not apply if the sealant is exposed to heavy rain, successive frost and thawing, UV radiation or splash water
- Do not paint over as this would hamper foaming in the event of fire
- Storage: Frost-free, shelf life 12 months
Product approval for fire protection coating Z-19.11-1389 System approval for fire partition W1 system <[C1]/> fire resistant Z-19.53-2568
Product information
Datasheets(X)
Application area
For use in <[C1]/> + <[D1]/> systems
- Fire partition W1 <[C1]/>fire protection foam 90 <[D1]/>
Intumescent, dispersion-based coating for universal application. Viscosity: approx. 30,000 mPa S
Instructions
Yield
- The information on required amounts is derived from approximate indications calculated without cables
The exact amount required will depend on the size of the opening, cable quantity and the number of cable conduits
- For an opening of 1 m2, approximately 3.0 kg of fire protection coating is required
Container | Pail |
Weight of content | 12 kg |
Colour | Light grey |
Conditions to maintain shelf life from production | cool, dry and frost-free storage area |
Shelf life from production | 12 Month |
Moulded density | 1.4 g/cm³ |
Ultraviolet resistance | No |
pH value | 7.5 |
Density | 1.7 g/cm³ |
Contents | 8 l |
Resistance against | Gas |