Welcome to Würth India For trade customers only

Fire protection acrylic PROMASEAL

Fire protection acrylic PROMASEAL
FPSEAL-ACRY-PYROCUSTIC-SEALANT-600ML

Art.-no. 9501017537

EAN 4099618480423

Individual price display after login
Fire protection acrylic PROMASEAL

Art.-no. 9501017537

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

White grey

Building material class

E - Normally inflammable

Min./max. processing temperature

5 to 40 °C

Shelf life from production

18 Month

Contents

7.5 l

Chemical basis

Acrylate

Container

Pail

Conditions to maintain shelf life from production

at 5°C to 40°C

Density

1.61 g/cm³

Min. temperature resistance of the hardened material

-20 °C

Max. temperature resistance of the hardened material

70 °C

Min. skin-formation time

30 min

Shore A hardness

65 +/- 5

Product weight (per item)

1010.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information