Welcome to Würth India For trade customers only

Filling system REFILLO®

Filling system REFILLO
PNCANI-REFILLO-EMPTY-(ROST OFF)

Art.-no. 08918009

EAN 4011231826631

Individual price display after login
Filling system REFILLO®

Art.-no. 08918009

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The safe and economical system for manual refilling of spray cans with active substances and compressed air.
  • Protecting the environment by reducing waste and dispensing with poisonous propellant gases

  • Reduces storage volume in the workshop

  • Easy handling

  • Space-saving storage in the ORSY®1 shelving system

  • Tested safety through CE marking and testing according to the machinery directive

  • Reduces costs when compared to conventional aerosol cans
Notice

Empty can

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

1. Create depressurisation in the REFILLO® can


2. Unscrew spray head from the REFILLO® can


3. Fill in the active substance


4. Screw spray head on the REFILLO ® can


5. Press REFILLO® can onto the "REFILLO® combination compressed air charging station"


6. Wait until the pressure compensation has taken place and remove from "REFILLO® combination compressed air charging station"


7. The REFILLO® can is ready for use

Suitable for active ingredient

Rust remover

Contents

400 ml

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Compressed-air filling station Refillo® combi

FILSTA-COMPRESSED AIR CANS-COMBI

For quick and easy pressurised filling of REFILLO & REFILLOmat cans
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information