Welcome to Würth India For trade customers only

FULLY SYNTHETIC ENGINE OIL 5W-30 5W-30

Engine oil 5W-30 Api Sm
ENGOIL-HC-5W30-210LTR

Art.-no. 0897105505

EAN 4050641251350

Individual price display after login
FULLY SYNTHETIC ENGINE OIL 5W-30 5W-30

Art.-no. 0897105505

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ultra premium synthetic engine oil for new generation petrol & diesel engine
  • Uniqueiy designed molecules ofengine OiL keeps engine running like new even in demanding & arduous operating conditions

  • Outstanding wear protection

  • Excellent low temperature characteristics

  • Exceptional high temperature performance

  • Outstanding engine cleanliness

  • Meets ACEA A3 & B4 - 2OO6, offers improved Fuel economy and emission reduction besides good cold start

These instructions are only recommendations, which are based on our experience, preliminary testing advised before use. Harmtul to aquatic organisms, may cause long-term adverse ettects in aquatic environment. This material and its container must be disposed ot as hazardous waste.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Instructions

Recommended This product For vehicies which comply with the Following specifications: ACEA A5-O8 / B5-O8 Ford WSS-MZC 913-A / Ford WSS-MZC 913-B /Ford WSS-MZC 913-C / Fiat 9.55535-G1.

Contents

210 l

Viscosity grade

5W-30

Density conditions

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information