Epoxy thinner L2K-Line
THINNER-L2K-EPOXY-ROBOTIC-THINNER-20LTR
Art.-no. 0823800005
EAN 4068362831157
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 20 l |
Weight of content | 17.5 kg |
Chemical basis | Solvent |
Colour | Colourless |
Density | 0.82 kg/l |
Conditions to maintain shelf life from production | at room temperature |
Density conditions | at 30°C |
Shelf life from production | 12 Month |