Countersunk rivet DIN 661 A2 stainless steel plain
RIV-DIN661-A2-5X12
Art.-no. 091901512
EAN 4061976209107
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 661 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Shank diameter (d1) | 5 mm |
Sleeve outside diameter (d2) | 4.82 mm |
Length (l1) | 12 mm |
Head diameter (dk) | 8.8 mm |
Head height (k1) | 2.5 mm |
