Engine oil 5W-30 API SN
ENGOIL-SAE-5W30-SN-3,5LTR-NXGEN
Art.-no. 0897105523
EAN 4065746732277
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 3.5 l |
Type of oil | Mineral |
Viscosity grade | 5W-30 |
Approved for engine oils | API SN/CF |
Recommended applications for engine oils | API SN/CF |
Shelf life from production | 36 Month |
Density | 0.84 g/cm³ |
Density conditions | at 29°C |
Shelf life from production/conditions | 36 Month / at 24°C |
Container | Plastic canister |