Engine oil 4T 20W-40 API SN/ JASO MA2
Engine oil 4T 20W-40 API SN/ JASO MA2
ENGOIL-SAE-20W40-SN-1LTR
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 1 l |
Type of oil | Mineral |
Viscosity grade | 20W-40 |
Approved for engine oils | API SN |
Recommended applications for engine oils | API SN/CF |
Shelf life from production | 36 Month |
Density | 0.87 g/cm³ |
Density conditions | at 29°C |
Pour point | -21 °C |
Shelf life from production/conditions | 36 Month / at room temperature |